Shop ZORO SELECT

PipeNipple, Steel, 1/8", NPTxNPT, 12"

  • Mfr # 90116
  • Zoro # G2758603

product price: 
$
7.15
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90116
Zoro #
G2758603
UPC #
00190735928134
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Black Steel
Max. Steam Pressure
6557 psi WSP @ 650 Degrees F
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Item
Pipe Nipple
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Thread Type
NPT
Side A Gender
Male
Schedule
Schedule 80
Maximum Steam Pressure
6,557 psi @ 650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Finish/Coating
Black
Fitting Compatibility
Class 300
Maximum Operating Pressure
300 psi @ 150 Degrees F
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
600 Degrees F
Gravity Flow
No
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Material
Steel
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
12 in
Wall Thickness
0.094 in
Pipe Size (Fittings)
1/8"
Outside Dia.
25/64 in
Nominal Pipe Size
1/8 in
Overall Length
12 in
Inside Diameter
1/8 in
Outside Diameter
25/64 in
Wire Rope Length
12 in
Length
12 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 6,557 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.