Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxBSPT, 3"
- Mfr # ZUSA-PF-15495
- Zoro # G304252881
product price:Â
$
52.39
/ea
Key Features
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15495
- Zoro #
- G304252881
- UPC #
- 193005832650
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Fitting Compatibility
- Class 300
- Side B Connection Type
- Threaded
- Standards
- ASTM A312
- Side B Gender
- Male
- Side B Thread Type
- BSPT
- Side A Gender
- Male
- Material Grade
- 304
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.179 in
- Overall Length
- 3 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
PipeNipple,SS,1",BSPTxBSPT,3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.