Shop ZORO SELECT

PipeNipple, Steel, 3/4", NPTxNPT, 12"

  • Mfr # 82516
  • Zoro # G1408714

product price: 
$
15.39
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82516
Zoro #
G1408714
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
3/4"
Wall Thickness
0.219 in
Outside Dia.
1 3/64 in
Pipe Size (Nominal)
3/4"
Inside Diameter
3/4 in
Outside Diameter
1 3/64 in
Overall Length
12 in
Nominal Pipe Size
3/4 in
Wire Rope Length
12 in
Length
12 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Max. Steam Pressure
6112 psi WSP @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Manufacture Location
Globally Sourced
Application
Gases, Oils
Fitting Compatibility
Class 6000
Side A Thread Type
NPT
Finish/Coating
Black
Side B Gender
Male
Thread Type
NPT
Material
Steel
Side B Connection Type
Threaded
Maximum Steam Pressure
6,112 psi @ 650 Degrees F
Maximum Operating Pressure
900 psi @ 150 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Gravity Flow
No
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 160
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.