PipeNipple, Steel, 3/8", NPTxNPT, 5"

  • Mfr # 1LMA4
  • Zoro # G2407343
product price: 
$
6.49
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LMA4
Zoro #
G2407343
UPC #
190735925102
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
3/8"
Wall Thickness
0.125 in
Outside Dia.
43/64 in
Overall Length
5 in
Nominal Pipe Size
3/8 in
Outside Diameter
43/64 in
Wire Rope Length
5 in
Length
5 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Material
Steel
Side B Gender
Male
Fitting Compatibility
Schedule 80
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Finish/Coating
Black
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Schedule
Schedule 80
Side A Gender
Male
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews