Shop ZORO SELECT

PipeNipple, Steel, 3/8", NPTxNPT, 8"

  • Mfr # 90312
  • Zoro # G1380486

product price: 
$
6.65
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90312
Zoro #
G1380486
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Max. Steam Pressure
4434 psi WSP @ 650 Degrees F
Side B Gender
Male
Maximum Steam Pressure
4,434 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Side A Gender
Male
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Side B Connection Type
Threaded
Finish/Coating
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 300
Gravity Flow
No
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Globally Sourced
Material
Steel
Schedule
Schedule 80
Side A Thread Type
NPT
Side A Connection Type
Threaded
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
8 in
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Wall Thickness
0.125 in
Outside Dia.
43/64 in
Nominal Pipe Size
3/8 in
Inside Diameter
3/8 in
Overall Length
8 in
Outside Diameter
43/64 in
Wire Rope Length
8 in
Length
8 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4,434 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.