PipeNipple, Steel, 4", NPTxNPT, 12"

  • Mfr # 83216
  • Zoro # G0371682
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
83216
Zoro #
G0371682
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2800 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
3560 psi WSP @ 650 Degrees F
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Schedule/Class
Schedule 160
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
2,800 psi @ 150 Degrees F
Side A Gender
Male
Schedule
Schedule 160
Fitting Compatibility
Class 6000
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Finish/Coating
Black
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Thread Type
NPT
Material
Steel
Side A Connection Type
Threaded
Application
Gases, Oils
Gravity Flow
No
Side B Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
3,560 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-20 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
4"
Wall Thickness
0.516 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Overall Length
12 in
Nominal Pipe Size
4 in
Inside Diameter
4 in
Outside Diameter
4 1/2 in
Wire Rope Length
12 in
Length
12 in

Description

Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2800 psi @ 150 Degrees F, Maximum Steam Pressure 3560 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews