PipeNipple, Steel, 6", NPTxNPT, 3"

  • Mfr # 0830060406
  • Zoro # G8941755
product price: 
$
48.69
/ea

Key Features

Pipe Size - Nominal
6 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0830060406
Zoro #
G8941755
UPC #
690291148729
Country of Origin
Indonesia

Dimensions

Pipe Size - Nominal
6 in
Overall Pipe Length
3 in
Pipe Size (Nominal)
6"
Pipe Size (Fittings)
6"
Wall Thickness
0.28 in
Inside Diameter
6 1/16 in
Nominal Pipe Size
6 in
Outside Diameter
6 5/8 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Material
Steel
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Welded
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Manufacture Location
Globally Sourced
Thread Type
NPT
Side B Connection Type
Threaded
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Finish/Coating
Black Anodized
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in

Restrictions

Ratings & reviews