Zoro Homepage

Plastic Divider, Black, 10 7/64 in L, 5 31/32 in H, 6 PK

  • Mfr # HSNDIV239L

  • Zoro # G9182297


product price: $14.45
/pk 6, $2.41/ea

Key Features

Overall Length
10 7/64 in
Overall Height
5 31/32 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNDIV239L
Zoro #
G9182297
UPC #
032903058789
Country of Origin
United States

Dimensions

Overall Length
10 7/64 in
Overall Height
5 31/32 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
8 1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. HSN239, Grainger No. 54DE62
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
For Container Type
Standard Hanging & Stacking Bin
Electrostatic Discharge
No
Product Type
Divider
Compatible Manufacturer Model Number
HSN239
Number of Dividers
11

Description

Bin Divider, For Bin Width 8 1/4 in, Color Black, Number of Dividers 11, Compatible Manufacturer Model Number HSN239, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 6 in, Overall Length 10 1/8 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 54DE62, Divider Direction Front to Back, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.