Plastic Divider, Black, 4 5/64 in L, Not Applicable W, 3 21/32 in H, 6 PK (Discontinued)
- Mfr # HSNDIV230W
- Zoro # G9182227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSNDIV230W
Zoro #
G9182227
UPC #
032903058765
Country of Origin
United States
Dimensions
Overall Length
4 5/64 in
Overall Height
3 21/32 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
5 1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. HSN230
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Electrostatic Discharge
No
For Container Type
Standard Hanging & Stacking Bin
Product Type
Divider
Compatible Manufacturer Model Number
HSN230
Number of Dividers
36
Description
Divider, For Bin Width 5 1/2 in, Color Black, Number of Dividers 36, Compatible Manufacturer Model Number HSN230, Electrostatic Discharge No, Material Plastic, Overall Height 3 5/8 in, Overall Length 4 1/8 in, For Container Type Standard Hanging & Stacking Bin, Compatible Grainger Part Number 54DE54, 54DE55, 54DE56, 54DE57, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.