Plastic Flasks - Plastic Erlenmeyer Flas
Mfr # 248-4131-OEM
Zoro # G023358451
product price:Â $214.69
/pk 6, $35.78/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
248-4131-OEM
Zoro #
G023358451
UPC #
-
Country of Origin
United States
Description
Plastic Flasks - Plastic Erlenmeyer Flasks, Capacity - Metric 1 L, Capacity - English 1,000 mL, Flask Type Erlenmeyer, Overall Height - Metric 216 mm, Tolerance +/-10mL, Includes Closure Yes, Closure Type Screw-On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size Not Applicable, Body Material Polycarbonate, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Wide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.