Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VDHCH-CR-CC-8815
- Zoro # G323361328
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Product Type
Clean Room Chair
Includes Arms
Armless
Seat Thickness
2 1/2 in
Seat Height - Minimum
18 1/2 in
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VDHCH-CR-CC-8815
- Zoro #
- G323361328
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Includes Arms
- Armless
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- Seat Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Chair Weight
- 31 lb
- Number of Casters
- 5
- Base Material
- Cast Aluminum
- Foot Support
- No
- Assembly
- No
- Color
- Burgundy
- Item
- Lab Chair
- Cushion Material
- Polyurethane Foam
- Cleanroom Class
- ISO 4
- Wire Color
- Burgundy
Dimensions
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 18 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 23 3/4 in
- For Workbench Height
- 29 to 31 in
- Seat Width
- 18 in
- Seat Depth
- 16 in
- Back Height
- 11 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.