Shop ZORO SELECT
See all product information
Create Account
Plastic Lab Media, PETG, 106.7mm H, PK20
- Mfr # 137-3215-FLS
- Zoro # G423362423
product price:Â
$
260.99
/pk of 20, $13.05/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
250 mL
Closure Included
No
Screw Closure Size
38-430 mm
Body Material
PETG
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137-3215-FLS
- Zoro #
- G423362423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 106.7 mm
- Body Diameter - Metric
- 430 mm
- Overall Depth - Metric
- 106.7 mm
- Neck Inside Diameter - Metric
- 38 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 430 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 106.7 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.