Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,300 lb, Black
- Mfr # 33RZ13
- Zoro # G9103543
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.035 in
Break Strength
1,300 lb
For Use With
Mfr. No. VT700L-SET, HSS-5A, ES58SJ
Standards
D3950-12A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33RZ13
- Zoro #
- G9103543
- UPC #
- 190735466094
- Country of Origin
- United States
Dimensions
- Thickness
- 0.035 in
- Strapping Width
- 5/8 in
- Mil Thickness
- 35
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Length
- 4,000 ft
- Strapping Thickness
- 0.035 in
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,300 lb
- Color
- Black
- For Use With
- Mfr. No. VT700L-SET, HSS-5A, ES58SJ
- Standards
- D3950-12A
- Application
- Heavy Duty
- Strapping Finish
- Smooth Waxed
- Coil Weight
- 53 lb
- Strapping Grade
- Hand Strapping
- Number of Rolls per Case
- 1
- AAR Approved
- No
- Strapping Material
- Polyester
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,300 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.