Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Woven Polyester Strapping Kit for 1/2", Heavy Duty with 1 1/2" Core ID
- Mfr # CS12KO3-112
- Zoro # G113342230
product price:
$
628.99
/ea
Key Features
Material
Steel, Plastic, Metal
Color
Various
Overall Height
20 in
For Use With
Woven Polyester Strapping
Overall Width
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS12KO3-112
- Zoro #
- G113342230
- UPC #
- 810123422746
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 in
- Overall Width
- 51 in
- Strapping Width
- 1/2 in
- Core Diameter
- 1-1/2 in
Details
- Material
- Steel, Plastic, Metal
- Color
- Various
- For Use With
- Woven Polyester Strapping
- Strapping Finish
- Woven
- Application
- Heavy Duty
- Kit Includes
- EP-3045-112, EP-1160, P12WB3-PH (1 case)
- Item
- Plastic Strapping Kit
Description
This comprehensive, heavy duty strapping kit includes long-lasting, high-quality tools for entry-level cord applications. It includes a dispenser cart with a 1.5in disk insert, tensioner, and phosphate buckles for 1/2in strapping.
- For compact but heavy duty cord strapping, comes with every tool you need for quick strapping
- For 1/2" cord strapping
- It includes a dispenser cart with a 1.5" disk insert, tensioner, and phosphate buckles for 1/2" strapping.
- On the go strapping kit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov