Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,300 lb, Green
- Mfr # 33RZ12
- Zoro # G9103534
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.035 in
Break Strength
1,300 lb
Color
Green
For Use With
Mfr. No. VT700L-SET, HSS-5A, ES58SJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33RZ12
- Zoro #
- G9103534
- UPC #
- 190735466087
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,300 lb
- Color
- Green
- For Use With
- Mfr. No. VT700L-SET, HSS-5A, ES58SJ
- Standards
- D3950-12A
- Application
- Heavy Duty
- Strapping Finish
- Smooth Waxed
- Strapping Grade
- Hand Strapping
- Coil Weight
- 53 lb
- Number of Rolls per Case
- 1
- Strapping Material
- Polyester
- ASTM Standard
- D3950-12A
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,300 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.