Shop ZORO SELECT
Additional $470.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 600 lb, Green, PK28
- Mfr # 41P034
- Zoro # G9880631
product price:Â
$
4,131.99
/pk of 28, $147.57/ea
Key Features
Material
Polyester
Thickness
0.021 in
Break Strength
600 lb
Color
Green
For Use With
Mfr. No. VT550L-SET, CP-75B, CP-125, CP-122
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41P034
- Zoro #
- G9880631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.021 in
- Mil Thickness
- 21
- Strapping Width
- 1/2 in
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Length
- 9,000 ft
- Strapping Thickness
- 0.021 in
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 600 lb
- Color
- Green
- For Use With
- Mfr. No. VT550L-SET, CP-75B, CP-125, CP-122
- Application
- Standard Duty
- Standards
- D3950-12A
- Coil Weight
- 55 lb
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Smooth Waxed
- Strapping Material
- Polyester
- Number of Rolls per Case
- 1
- AAR Approved
- No
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.021 in, Break Strength 600 lb, Overall Length 9,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Green, Package Quantity 28