Shop ZORO SELECT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 200 lb, Clear, PK24
- Mfr # 41P083
- Zoro # G9880141
product price:Â
$
2,154.99
/pk of 24, $89.79/ea
Key Features
Material
Polypropylene
Thickness
0.024 in
Break Strength
200 lb
Application
Light Duty
For Use With
Mfr. No. SM65 650x500 5/6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41P083
- Zoro #
- G9880141
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 200 lb
- Color
- Clear
- Application
- Light Duty
- For Use With
- Mfr. No. SM65 650x500 5/6mm
- Standards
- D3950-12A
- Coil Weight
- 29 lb
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Embossed Dry
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 1
- Strapping Material
- Polypropylene
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/4 in, Thickness 0.024 in, Break Strength 200 lb, Overall Length 18,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Clear, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.