Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Plastic Strapping, 300 ft. L, 20 mil 33RZ07

Plastic Strapping, 300 ft. L, 20 mil (Discontinued)

  • Mfr # 33RZ07
  • Zoro # G9103482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RZ07
Zoro #
G9103482
UPC #
190735466032
Country of Origin
United States

Dimensions

Strap Width
7/16"
Length
300 ft.
Thickness
0.021 in
Coil Width
1"
Overall Length
300 ft
Strapping Width
7/16 in
Mil Thickness
20
Core Diameter
16 in

Details

Item
Plastic Strapping
Material
Polyester
Finish
Smooth
Break Strength
500 lb
Color
Green
Application
Regular-Duty Application Where Polyester is Required
For Use With
Mfr. No. HSS-4A, ES48SJ, PST34
Standards
D3950-12A
ASTM Number
D3950-12A
Strapping Grade
Hand Strapping
Strapping Application
Standard Duty
Strapping Finish
Smooth
Coil Weight
2 lb

Description

Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 7/16 in, Thickness 0.021 in, Break Strength 500 lb, Overall Length 300 ft, Core Diameter 16 in, Strapping Finish Smooth, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.