Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 400 lb, Black
- Mfr # 6LFZ8
- Zoro # G1723705
product price:Â
$
93.99
/ea
Key Features
Material
Polypropylene
Thickness
0.022 in
Break Strength
400 lb
Color
Black
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6LFZ8
- Zoro #
- G1723705
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 400 lb
- Color
- Black
- Application
- Standard Duty
- For Use With
- Hand Tools and Wire Buckles
- Standards
- D3950-12A
- Coil Weight
- 24 lb
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed Dry
- ASTM Standard
- D3950-12A
- Strapping Material
- Polypropylene
- Number of Rolls per Case
- 1
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.022 in, Break Strength 400 lb, Overall Length 9,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.