Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 500 lb, Green
- Mfr # 40TP59
- Zoro # G0507118
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.02 in
Break Strength
500 lb
Color
Green
For Use With
Hand Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40TP59
- Zoro #
- G0507118
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.02 in
- Core Width
- 6 in
- Strapping Width
- 3/8 in
- Mil Thickness
- 20
- Core Diameter
- 16 in
- Strapping Length
- 9,600 ft
- Strapping Thickness
- 0.02 in
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 500 lb
- Color
- Green
- For Use With
- Hand Tools
- Application
- Standard Duty
- Standards
- D3950-12A
- Strapping Finish
- Smooth Dry
- Strapping Grade
- Machine Strapping
- Coil Weight
- 45 lb
- ASTM Standard
- D3950-12A
- AAR Approved
- No
- Number of Rolls per Case
- 1
- Strapping Material
- Polyester
- Kit Includes
- Strapping
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.02 in, Break Strength 500 lb, Overall Length 9,600 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green