Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 325 lb, White
- Mfr # 2CXJ1
- Zoro # G1613193
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
0.024 in
Break Strength
325 lb
Color
White
For Use With
Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CXJ1
- Zoro #
- G1613193
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.024 in
- Strapping Width
- 1/2 in
- Mil Thickness
- 24
- Core Width
- 8 in
- Core Diameter
- 8 in
- Strapping Length
- 9,900 ft
- Strapping Thickness
- 0.024 in
Details
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 325 lb
- Color
- White
- For Use With
- Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
- Application
- Standard Duty
- Standards
- D3950-12A
- Coil Weight
- 28 lb
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polypropylene
- Number of Rolls per Case
- 1
- ASTM Standard
- D3950-12A
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.024 in, Break Strength 325 lb, Overall Length 9,900 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color White