Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 600 lb, Black
- Mfr # 8AUU9
- Zoro # G4135923
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
0.03 in
Break Strength
600 lb
Color
Black
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8AUU9
- Zoro #
- G4135923
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 600 lb
- Color
- Black
- Application
- Standard Duty
- Standards
- D3950-12A
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Embossed Dry
- Coil Weight
- 28 lb
- ASTM Standard
- D3950-12A
- AAR Approved
- No
- Strapping Material
- Polypropylene
- Number of Rolls per Case
- 1
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.03 in, Break Strength 600 lb, Overall Length 6,000 ft, Core Diameter 9 in, Core Width 8 in, Strapping Finish Embossed, Color Black