Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 600 lb, Green
- Mfr # 2CXK3
- Zoro # G0258386
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.02 in
Break Strength
600 lb
Color
Green
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2CXK3
- Zoro #
- G0258386
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 600 lb
- Color
- Green
- Application
- Standard Duty
- For Use With
- VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
- Standards
- D3950-12A
- Strapping Grade
- Machine Strapping
- Coil Weight
- 44 lb
- Strapping Finish
- Smooth Dry
- Strapping Material
- Polyester
- Number of Rolls per Case
- 1
- ASTM Standard
- D3950-12A
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.02 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green