Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 650 lb, White
- Mfr # 16P067
- Zoro # G4383294
product price:Â
$
78.69
/ea
Key Features
Material
Poly Cord
Thickness
0.025 in
Break Strength
650 lb
Color
White
For Use With
Mfr. No. B-4A, ES58SJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16P067
- Zoro #
- G4383294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.025 in
- Mil Thickness
- 25
- Strapping Width
- 1/2 in
- Core Width
- 6 in
- Core Diameter
- 4 in
- Strapping Length
- 1,500 ft
Details
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 650 lb
- Color
- White
- For Use With
- Mfr. No. B-4A, ES58SJ
- Application
- Regular Duty
- Standards
- D3950-12A
- Coil Weight
- 6 lb
- Strapping Grade
- Hand Strapping
- Strapping Material
- Poly Cord
- Number of Rolls per Case
- 1
- ASTM Standard
- D3950-12A
- Strapping Finish
- Woven
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 650 lb, Overall Length 1,500 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.