Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 700 lb, Black
- Mfr # 2CXH6
- Zoro # G1693693
product price:Â
$
83.95
/ea
Key Features
Material
Polypropylene
Thickness
0.028 in
Break Strength
700 lb
Color
Black
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2CXH6
- Zoro #
- G1693693
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 700 lb
- Color
- Black
- Application
- Standard Duty
- For Use With
- HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
- Standards
- D3950-12A
- Strapping Finish
- Embossed Dry
- Coil Weight
- 18 lb
- Strapping Grade
- Hand Strapping
- Number of Rolls per Case
- 2
- Strapping Material
- Polypropylene
- AAR Approved
- No
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.028 in, Break Strength 700 lb, Overall Length 3,000 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.