Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 350 lb, White
- Mfr # 40TP73
- Zoro # G0387156
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Poly Cord
Break Strength
350 lb
Color
White
For Use With
Hand Tools
Application
Hand Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TP73
- Zoro #
- G0387156
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 350 lb
- Color
- White
- For Use With
- Hand Tools
- Application
- Hand Grade
- Standards
- D3950-12A
- Coil Weight
- 16 lb
- Strapping Grade
- Hand Strapping
- Number of Rolls per Case
- 1
- Kit Includes
- Strapping
- Strapping Finish
- Woven
- Strapping Material
- Poly Cord
- ASTM Standard
- D3950-12A
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1/4 in, Break Strength 350 lb, Overall Length 7,800 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.