Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 900 lb, Black
- Mfr # 16P052
- Zoro # G4383145
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.025 in
Break Strength
900 lb
For Use With
Mfr. No. VT700L-SET
Application
Regular Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16P052
- Zoro #
- G4383145
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 900 lb
- Color
- Black
- For Use With
- Mfr. No. VT700L-SET
- Application
- Regular Duty
- Standards
- D3950-12A
- Strapping Finish
- Smooth Dry
- Coil Weight
- 43 lb
- Strapping Grade
- Machine Strapping
- Number of Rolls per Case
- 1
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 900 lb, Overall Length 4,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black