Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 900 lb, Green
- Mfr # 16P053
- Zoro # G4383154
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.025 in
Break Strength
900 lb
For Use With
Mfr. No. VT700L-SET
Application
Regular Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16P053
- Zoro #
- G4383154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.025 in
- Strapping Width
- 5/8 in
- Mil Thickness
- 25
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.025 in
- Strapping Length
- 4,400 ft
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 900 lb
- Color
- Green
- For Use With
- Mfr. No. VT700L-SET
- Application
- Regular Duty
- Standards
- D3950-12A
- Strapping Finish
- Smooth Dry
- Strapping Grade
- Machine Strapping
- Coil Weight
- 43 lb
- Number of Rolls per Case
- 1
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 900 lb, Overall Length 4,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.