Shop ZORO SELECT
Additional $470.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 900 lb, Black, PK28
- Mfr # 41P036
- Zoro # G9880613
product price:Â
$
3,414.99
/pk of 28, $121.96/ea
Key Features
Material
Polyester
Thickness
0.025 in
Break Strength
900 lb
For Use With
Mfr. No. VT700L-SET, CP-75B, CP-125,, CP-122
Application
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41P036
- Zoro #
- G9880613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.025 in
- Mil Thickness
- 25
- Strapping Width
- 5/8 in
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.025 in
- Strapping Length
- 4,400 ft
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 900 lb
- Color
- Black
- For Use With
- Mfr. No. VT700L-SET, CP-75B, CP-125,, CP-122
- Application
- Heavy Duty
- Standards
- D3950-12A
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Smooth Dry
- Coil Weight
- 43 lb
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
- Number of Rolls per Case
- 1
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 900 lb, Overall Length 4,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black, Package Quantity 28