Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plat Cstr, Rgd, Polyurethane, 4 in., 500 lb.

  • Mfr # TFH100PT1HT24

  • Zoro # G1938693


product price: $69.89
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFH100PT1HT24
Zoro #
G1938693
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
6 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
6in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 9/16 in
Overall Wheel Width
38 mm
Mounting Plate Width
5 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
480 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Enamel
Caster Brake Included
No
Replacement Wheel
Mfr. No. 100 PT1H
Caster Temp. Range Available
Yes
Application
Kingpinless Casters
Extended Lead
No
Thread Guards
No
Standards
ANSI ICWM
Wheel Color
Tan
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Iron
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
480 lb
Compatible With
100 PT1H
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-22 Degrees to 176 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 480 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.