Plate Caster, 1200 lb. Ld Rating, Ball

  • Mfr # P25S-UY060KP-16-WB-DL-001

  • Zoro # G3317494


product price:  $69.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25S-UY060KP-16-WB-DL-001
Zoro #
G3317494
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
4-9/16 in
Overall Height
7-1/2in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
2 in

Details

Item
Kingpinless Swivel Caster With Brake And Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, Side Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Features
Floor Protective
Thread Guards
No
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-UY-060x020/050KP
Wheel Color
Yellow
Includes
Strap Type Brake, 4-Position Directional Lock
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Medium Duty
Swivel Construction
Kingpinless
Wheel Core Material
Cast Iron
Swivel Raceway Type
Kingpinless Single Ball
Swivel Lock Type
4-Position Directional Lock
Tread
Standard
Series
P25 Series
Load Capacity
1200 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Yellow
ESD Conductive
No
Compatible With
P-UY-060X020/050KP
Load Capacity - Maximum
1,250 lb
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Brake Location
Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.