Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1250 lb. Load, Silver Wheel

  • Mfr # P21R-C080R-16

  • Zoro # G5616307


product price: $46.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-C080R-16
Zoro #
G5616307
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-1/2in
Overall Wheel Width
2 in
Bolt Hole Spacing - Length
2.438 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-C-080x020/050R
Includes
Complete Caster
Standards
RoHS, ICWM, NSF
Extended Lead
No
Features
Push/Pull Force Reduction
Application
Retail, Industrial, Commercial
Thread Guards
No
Caster Temp. Range Available
Yes
Wheel Color
Silver
Caster Brake Included
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1250 lb
ESD Conductive
No
Tread
Standard
Tread Color
Silver
Series
P21 Series
Load Capacity - Maximum
1,250 lb
Compatible With
P-C-080X020/050R
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Spoke
Wheel Bearing Material
Steel
Operating Temperature - Maximum
800 Degrees F
Operating Temperature Range
Up To 800 Degrees F

Description

Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.