Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1500 lb. Ld Rating, Ball

  • Mfr # P25S-UCA080K-14-WK

  • Zoro # G7278971


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-UCA080K-14-WK
Zoro #
G7278971
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in
Swivel Radius
6-1/4 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in

Details

Item
Kingpinless Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Wheel Color
Yellow
Replacement Wheel
Mfr. No. P-UCA-080x020/050K
Standards
RoHS, ICWM
Features
Floor Protective, Reduced Swivel Forces
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Extended Lead
No
Includes
Trailing End Brake
Load Rating Range
Medium Duty
Swivel Raceway Type
Kingpinless Single Ball
Wheel Core Material
Aluminum
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpinless
Load Capacity
1500 lb
Tread Color
Yellow
Series
P25 Series
Accessories
Optional: P-DL25-14 (Directional Lock)
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Crowned
Compatible With
P-UCA-080X020/050K
Load Capacity - Maximum
1,500 lb
Mounting Hole Type
Slot
Brake Location
Rear
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.