Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1650 lb. Ld Rating, Ball

  • Mfr # LO-G 127K

  • Zoro # G9463680


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-G 127K
Zoro #
G9463680
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 11/16 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
3/8 in
Swivel Radius
112.5 mm
Overall Height
6-11/16in
Inside Slot Spacing - Width
75 mm
Outside Slot Spacing - Width
80 mm
Mounting Plate Width
110 mm
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Mounting Plate Length
140 mm
Bolt Hole Spacing - Length
4.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. G 127/20K
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Temp. Range Available
Yes
Features
Push/Pull Force Reduction
Wheel Color
Silver
Application
Retail, Industrial, Commercial
Thread Guards
No
Extended Lead
No
Frame Finish
Zinc Plated
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LO Series
Tread Color
Silver
ESD Conductive
No
Tread
Standard
Load Capacity
750 kg
Compatible With
G 127/20K
Load Capacity - Maximum
1,655 lb
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-100 Degrees To 600 Degrees C

Description

Swivel, Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.