Zoro Homepage

Plate Caster, 1766 lb. Load, Brown Wheel

  • Mfr # P25R-ALB 200K-16-H10

  • Zoro # G5593907


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Besthane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25R-ALB 200K-16-H10
Zoro #
G5593907
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/16 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/16in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Length
5.25 in

Description

Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.