Zoro Homepage

Plate Caster, 1766 lb. Load, Brown Wheel

  • Mfr # P25S-ALB 200K-16-H10-01

  • Zoro # G7344500


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-ALB 200K-16-H10-01
Zoro #
G7344500
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/16 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/4 in
Overall Height
10-1/16in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. ALB 200/20K
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
Wheel Color
Brown
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes
Complete Caster
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Extended Lead
No
Caster Brake Included
No
Includes Thread Guards
No
Load Rating Range
Medium-Duty
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
Load Capacity
1500 lb
ESD Conductive
No
Tread Color
Brown
Accessories
Optional: P-DL25-16 (Directional Lock)
Series
P25 Series
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
ALB 200/20K-B12
Load Capacity - Maximum
1,500 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.