Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1870 lb. Ld Rating, Ball

  • Mfr # BO-SE 250K

  • Zoro # G7278658


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-SE 250K
Zoro #
G7278658
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/2 in
Mounting Height
11 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
3/8 in
Overall Height
11-39/64in
Swivel Radius
None- Rigid Caster
Inside Slot Spacing - Width
2.969 in
Outside Slot Spacing - Width
3.156 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
2 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Load Rating
1870 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Extended Lead
No
Replacement Wheel
Mfr. No. SE 250/25K
Application
Retail, Industrial, Commercial
Thread Guards
No
Features
Floor Protective
Wheel Color
Black
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Temp. Range Available
Yes
Includes Thread Guards
No
Load Rating Range
Extra-Heavy Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Soft
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BO Series
ESD Conductive
No
Load Capacity
850 kg
Tread
Standard
Tread Color
Black
Load Capacity - Maximum
1,875 lb
Compatible With
SE 250/25K
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 1870 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.