Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 210 lb. Load Rating, Rigid

  • Mfr # P2R-PB030G-P

  • Zoro # G6622259


product price: $4.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-PB030G-P
Zoro #
G6622259
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Mounting Plate Size
2-5/16 in x 4-7/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/16in
Swivel Radius
None- Rigid Caster
For Axle Dia.
5/16 in
Mounting Plate Length
2 7/16 in
Bolt Hole Spacing - Length
1.188 in
Bolt Hole Spacing - Width
4 in
Overall Wheel Width
1 1/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/16 in x 4 in
Inside Bolt Hole Spacing
1-3/16 in x 4 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Caster Brake Included
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Thread Guards
No
Extended Lead
No
Frame Finish
Zinc Plated
Operating Temperature Range
-20 Degrees To 180 Degrees F
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Load Rating Range
Light Duty
Wheel/Tread Hardness Rating
Hard
Tread Color
Black
ESD Conductive
No
Tread
Standard
Series
P2 Series
Load Capacity
210 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
210 lb
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant, Maintenance Free
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.