Zoro Homepage

Plate Caster, 250 lb. Load Rating, Swivel

  • Mfr # P2S-R040G-P-SB

  • Zoro # G6875668


product price: $16.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2S-R040G-P-SB
Zoro #
G6875668
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 5/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
4 in x 5-1/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
5-7/16 in
Stem Dia.
No Stem
Overall Height
5in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Width
4 in
Overall Wheel Width
1 5/16 in
Bolt Hole Spacing - Length
3 in
Mounting Plate Length
4 1/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Side Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 4 in
Inside Bolt Hole Spacing
3 in x 4 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Features
Noise Reduction
Extended Lead
No
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Standards
RoHS, ICWM
Wheel Color
Black
Includes
Pinch Type Brake
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpin
Operating Temperature Range
-20 Degrees To 125 Degrees F
Load Rating Range
Light Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Tread
Standard
ESD Conductive
No
Tread Color
Black
Series
P2 Series
Load Capacity
250 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
250 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Hole
Brake Location
Side
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 5/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.