Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2500 lb. Load, Yellow Wheel

  • Mfr # P27R-UY080K-16

  • Zoro # G5611641


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-UY080K-16
Zoro #
G5611641
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
3 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
2.438 in
Bolt Hole Spacing - Length
2.438 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/4 in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Includes
Complete Caster
Caster Brake Included
No
Standards
RoHS, ICWM
Features
Floor Protective
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Color
Yellow
Extended Lead
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-UY-080x030/075K
Frame Finish
Zinc Plated
Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Heavy Duty
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Tread Color
Yellow
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Load Capacity
2500 lb
Series
P27 Series
ESD Conductive
No
Load Capacity - Maximum
2,200 lb
Compatible With
P-UY-080X030/075K
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.