Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 325 lb. Load, Gray Wheel

  • Mfr # P12RX-PRP050B-12

  • Zoro # G6554121


product price: $43.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12RX-PRP050B-12
Zoro #
G6554121
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Overall Wheel Width
1 1/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Thread Guards
Yes
Frame Finish
Polished
Features
Corrosion Resistance, Noise Reduction
Includes
Complete Caster
Extended Lead
No
Caster Brake Included
No
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-050x013/038B
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Firm
Load Capacity
325 lb
Series
P12X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Tread Color
Gray
ESD Conductive
No
Caster Features
Corrosion-Resistant, Debris-Resistant
Load Capacity - Maximum
325 lb
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.