Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 325 lb. Load Rating

  • Mfr # P12S-PRP050B-12-WB-EL

  • Zoro # G1625992


product price: $43.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP050B-12-WB-EL
Zoro #
G1625992
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 in
Overall Height
6-3/16in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Annular Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
No
Includes
Strap Type Brake, Electrically Conductive Tread
Replacement Wheel
Mfr. No. P-PRP-050x013/038B-EL
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Wheel Color
Gray
Frame Finish
Zinc Plated
Extended Lead
No
Features
Electrically Conductive, Floor Protection, Noise Reduction
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Light Duty
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Capacity
325 lb
ESD Conductive
Yes
Series
P12 Series
Tread
Standard
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
325 lb
Compatible With
P-PRP-050X013/038B
Brake Location
Side
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.