Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 350 lb. Load Rating

  • Mfr # P21R-PRP050R-14-EL

  • Zoro # G5780374


product price: $27.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PRP050R-14-EL
Zoro #
G5780374
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
None- Rigid Caster
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Standards
RoHS, ICWM, NSF
ESD Conductive
Yes
Features
Push/Pull Force Reduction
Replacement Wheel
Mfr. No. P-RP-050x020/050R-EL
Thread Guards
No
Extended Lead
No
Includes
Electrically Conductive Tread
Tread Color
Gray
Caster Temp. Range Available
Yes
Series
P21 Series
Caster Brake Included
No
Wheel Color
Gray
Application
Retail, Industrial, Commercial
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
350 lb
Frame Finish
Zinc Plated
Tread
Standard
Compatible With
P-RP-050X020/050R-EL
Load Capacity - Maximum
350 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature Range
-4 Degrees To 140 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.