Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 4100 lb. Load Rate, 11-1/2"H

  • Mfr # P27S-NMB100K-16

  • Zoro # G3921272


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-NMB100K-16
Zoro #
G3921272
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
11-1/2in
Swivel Radius
8-3/8 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
3/4 in
Bolt Hole Spacing - Length
2.438 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
3 in
Mounting Plate Length
6 1/4 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
4100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Includes
Complete Caster
Wheel Color
Black
Extended Lead
No
Replacement Wheel
Mfr. No. P-NMB-100x030/075K
Caster Brake Included
No
Thread Guards
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpinless
Load Rating Range
Heavy Duty
Swivel Raceway Type
Kingpinless Single Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Accessories
Optional: P-DL27-16 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread
Standard
Tread Color
Black
Series
P27 Series
Load Capacity
5400 lb
Load Capacity - Maximum
4,100 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature - Maximum
220 Degrees F
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Swivel, Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.