Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 500 lb. Load, White Wheel

  • Mfr # P21R-N050K-14

  • Zoro # G5633929


product price: $36.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-N050K-14
Zoro #
G5633929
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
None- Rigid Caster
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-N-050x020/050K
Standards
RoHS, ICWM, NSF
Features
Cleanroom Compatible, Push/Pull Force Reduction
Wheel Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Thread Guards
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Includes
Complete Caster
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Medium Duty
Wheel Core Material
Nylon
Load Capacity
500 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
White
Series
P21 Series
ESD Conductive
No
Load Capacity - Maximum
500 lb
Compatible With
Blickle Series
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.