Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 550 lb. Load, Black Wheel

  • Mfr # P21S-RY060R-16

  • Zoro # G6268950


product price: $40.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RY060R-16
Zoro #
G6268950
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5 in
Overall Height
7-1/2in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in
Bolt Hole Spacing - Length
2.438 in
Overall Wheel Width
2 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Replacement Wheel
Mfr. No. P-RY-060x020/050R
Caster Temp. Range Available
Yes
Thread Guards
No
Features
Noise Reduction
Frame Finish
Zinc Plated
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Includes
Complete Caster
Standards
RoHS, ICWM, NSF
Wheel Color
Black
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double Ball
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
Accessories
Optional: P-DL21-16 (Directional Lock)
Load Capacity
550 lb
Series
P21 Series
ESD Conductive
No
Compatible With
Blickle Series
Load Capacity - Maximum
550 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Spoke
Operating Temperature Range
-40 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.