Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 550 lb. Load Rating

  • Mfr # P21R-ALEV 127K-15

  • Zoro # G5780356


product price: $65.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-ALEV 127K-15
Zoro #
G5780356
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 7/16 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
None- Rigid Caster
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Length
4.5 in
Mounting Plate Length
5 in
Bolt Hole Spacing - Width
4.125 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Caster Brake Included
No
Thread Guards
No
Replacement Wheel
Mfr. No. ALEV 127/20K
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Wheel Color
Black
Features
Noise Reduction
Standards
RoHS, ICWM, NSF
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Tread Color
Black
Load Capacity
595 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
ESD Conductive
No
Series
P21 Series
Compatible With
ALEV 125/15K
Load Capacity - Maximum
550 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Hole
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.