Zoro Homepage

Plate Caster, 550 lb. Load Rating, Rigid

  • Mfr # P13R-UY040K-14

  • Zoro # G3317117


product price: $24.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13R-UY040K-14
Zoro #
G3317117
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/16 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/16in
Swivel Radius
None- Rigid Caster
For Axle Dia.
8 mm
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
Caster Brake Included
No
Features
Floor Protective
Caster Temp. Range Available
Yes
Thread Guards
No
Wheel Color
Yellow
Standards
RoHS, ICWM
Extended Lead
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Operating Temperature Range
-15 Degrees To 160 Degrees F
Load Rating Range
Light-Medium Duty
ESD Conductive
No
Load Capacity
550 lb
Tread Color
Yellow
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P13 Series
Tread
Standard
Load Capacity - Maximum
550 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.