Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 590 lb., Light-Medium Duty

  • Mfr # 400K26

  • Zoro # G4570163


product price: $36.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400K26
Zoro #
G4570163
UPC #
-
Country of Origin
India

Dimensions

Wheel Dia.
2 in
Wheel Width
5/8 in
Mounting Height
2 1/2 in
Mounting Plate Size
3 3/4 in
Mounting Plate Thickness
5/8in
Mounting Bolt Dia.
1/4 in
Stem Dia.
No Stem
Overall Height
2-1/2in
Swivel Radius
1 23/32 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
590 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Silver
Wheel Hardness Rating
140 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
2 in x 2 in
Inside Bolt Hole Spacing
2 in x 2 in
Caster Plate Hole Pattern
G
Wheel Color
Silver
Caster Brake Included
No
Caster Temp. Range Available
Yes
Extended Lead
No
Thread Guards
No
Standards
ANSI ICWM
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Application
General Purpose
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Steel
Load Capacity - Maximum
590 lb
Operating Temperature Range
-22 Degrees to 248 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
245 Degrees F

Description

Swivel, Plate Caster, Load Rating 590 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 5/8 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.