Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 600 lb. Load, Gray Wheel

  • Mfr # P25SX-UP040D-14

  • Zoro # G7344001


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25SX-UP040D-14
Zoro #
G7344001
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3-3/16 in
Overall Height
5-5/8in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Gray
Includes
Complete Caster
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-UP-040x020/050D
Standards
RoHS, ICWM
Features
Corrosion Resistance, Floor Protective
Caster Brake Included
No
Extended Lead
No
Caster Temp. Range Available
Yes
Thread Guards
No
Frame Finish
Polished
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Single Ball
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Series
P25X Series
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Accessories
Optional: P-WB25X 040x200 (Brake Kit), P-DL21X-14 (Directional Lock)
ESD Conductive
No
Load Capacity
600 lb
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
600 lb
Compatible With
P-UP-040X020/050D
Wheel Bearing Material
Delrin
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.